5233783 - 3" SCH40 45D 150"R PVC Elbow Bell End

PVC & Accessories

  • $52.90 (Each)
  • $52.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233783
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233783
Description
3" SCH40 45D 150"R PVC Elbow Bell End
3 In. X 45-Degree X 150 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700018679 / 00088700018679
Weight per unit
16.857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.90 (Each)
Resources
Other Links
 
 
5233783 - Other
 
5233783 - Other
 
5233783 - Other
Images
 
 
5233783 - Small Image
 
5233783 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 UL40 45 BND 150"RB
Description
3" SCH40 45D 150"R PVC ELBOW BELL END
Features
CANTEX 5233783 is a 3 in. x 45-Degree x 150 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233783 3 UL40 45 BND 150"RB
Long Description
3 in. x 45-Degree x 150 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5233783
Brand
PVC & Accessories
GTIN
00088700018679
UPC
088700018679
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 40 Bell-end Special Radius Elbow
Trade Size
Trade Size
3 in.
Packaging
Weight per each
16.857
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Bell-end Special Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat