5233834 - 6" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $133.91 (Each)
  • $133.91 (Each)

  • $13,391.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233834
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233834
Description
6" SCH40 90D PVC Elbow Bell End
6 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700537736 / 00088700537736
Weight per unit
18.644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.91 (Each)
Carton
$133.91 (Each)
Resources
Other Links
 
 
5233834 - Other
 
5233834 - Other
 
5233834 - Other
Images
 
 
5233834 - Small Image
 
5233834 - Large Image
Attachments
 
 
5233834 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
6 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Description
6" SCH40 90D PVC ELBOW BELL END
Features
CANTEX 5233834 is a 6 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
6 UL40 90 BND STD RB
extra long description
CTX 5233834 6 UL40 90 BND STD RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233834
GTIN
00088700537736
UPC
088700537736
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
18.644
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat