5233930 - 3" SCH40 90D 36"R PVC Elbow Bell End

PVC & Accessories

  • $62.35 (Each)
  • $62.35 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5233930
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233930
Description
3" SCH40 90D 36"R PVC Elbow Bell End
90° Elbow, 3 In Trade Size, 56.5 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 8.53 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022669 / 00088700015562
Weight per unit
8.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.35 (Each)
Resources
Other Links
 
 
5233930 - Other
 
5233930 - Other
 
5233930 - Other
Attachments
 
 
5233930 - Specification Sheet
Images
 
 
5233930 - Large Image
 
5233930 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
56.5 in
Descriptions
Description
3" SCH40 90D 36"R PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 56.5 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 8.53 lb
Features
CANTEX 5233930 is a 3 in. x 90-Degree x 36 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3 x 56.500 in, PVC, Gray, Belled End
Special Features
Bell End for Easy Installation
extra long description
CTX 5233930 3 UL40 90 BND 36"R B
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 CT;70 PK
Made in USA
yes
Wall Thickness
0.216 in
Manufacturer Information
Manufacturers Part Number
5233930
Brand
PVC & Accessories
GTIN
00088700015562
UPC
088700022669
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
8.53 lb
Weight per each
8.531
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat