6141629 - 2-1/2" PVC Coupling

PVC & Accessories

  • $2.40 (Each)
  • $2.40 (Each)

  • $48.02 (Per 20)

  • $240.11 (Per 100)

Availability: In Stock Locally
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
6141629
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141629
Description
2-1/2" PVC Coupling
Coupling, 2-1/2 In Trade Size, 3.250 In Outside Diameter, 2.875 In Inside, 3.500 In Length, Gray, 0.3800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700061071 / 00088700567344
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$48.02 (Per 20)
Resources
Images
 
 
6141629 - Large Image
 
6141629 - Small Image
 
6141629 - Large Image
Attachments
 
 
6141629 - Specification Sheet
Other Links
 
 
6141629 - Other
 
6141629 - Other
 
6141629 - Other
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
Gray
Dimensions and Weight
Length
3.500 in
Descriptions
Description
2-1/2" PVC COUPLING
Features
CANTEX 6141629 is a 2-1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 2-1/2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
Product Type
Coupling
Long Description
Coupling, 2-1/2 in Trade Size, 3.250 in Outside Diameter, 2.875 in Inside, 3.500 in Length, Gray, 0.3800 lb/EA
extra long description
CTX 6141629 2 1/2 UL CPLG CC
Additional Information
outside diameter
3.250 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Inside Diameter
2.875 in
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141629
GTIN
00088700567344
UPC
088700061071
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.3800 lb/EA
Weight per each
0.38
Carton
20
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6141629.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141629.

2-1/2 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 6141629
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($48.02) ·
CPL212 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.40

Each

QTY:
Each
Add
2-1/2" PVC Coupling
  • Our Part #: PVCCPLG212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.40) ·
PVCCPLG212 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.40

Each

QTY:
Each
Add
CP25 2 1/2" PVC Coupling Kraloy
  • Our Part #: 078007
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078007
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($36.02) ·
078007 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141629 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59607 Allied Tube & Conduit 00091111040061
6141629 Cantex 00088700567344
59607 Certaineed n/a
CP250NM Eaton Crouse-Hinds n/a
78007 IPEX n/a
60010250 JM Eagle 00098179201069
PC-250 Madison Electric 00784297760068
78007 Multi Fittings Corp n/a
EC40 Multi Fittings Corp 00622454770072
ME940K Picoma Industries n/a
E940K Thomas & Betts 00034481061076
1017 Topaz 00751338230071

* All prices subject to change.

Begin Live Chat