PG1730HA0009 - 17"X30" PG H/D CVR T15 BLNK

Quazite

  • $815.32 (Each)
  • $815.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1730HA0009
Manufacturer
Quazite
Manufacturer's Part Number
PG1730HA0009
Description
17"X30" PG H/D CVR T15 BLNK
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100476 / 00662037100476
Weight per unit
83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$815.32 (Each)
Resources
Attachments
 
 
PG1730HA0009 - Specification Sheet
Images
 
 
PG1730HA0009 - Small Image
 
PG1730HA0009 - Large Image
Other Links
 
 
PG1730HA0009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
17
Height
2
Size
30 in x 17 in x 2 in
Descriptions
Description
17"X30" PG H/D CVR T15 BLNK
extra long description
QZT PG1730HA0009 CVR BD HD 17X30X2/
Product Type
CVR BD HD 17X30X2/HW-Blank
Long Description
Covers UG Sm Box PC
Additional Information
Cable Entry
No
number of outlet
0
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1730HA0009
GTIN
00662037100476
UPC
662037100476
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
83
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat