BRISK17FA30 - 30W Led Entry Light 3K/4K/5K Dim W/PC BZ

Rab Lighting

  • $89.00 (Each)
  • $89.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRISK17FA30
Manufacturer
Rab Lighting
Manufacturer's Part Number
BRISK17FA30
Description
30W Led Entry Light 3K/4K/5K Dim W/PC BZ
Brisk Mini 30W Select CCT Select CCT 3000K-4000K-5000K & PC Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552030847 / 00192552030847
Weight per unit
2.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.00 (Each)
Resources
Images
 
 
BRISK17FA30 - Large Image
 
BRISK17FA30 - Small Image
Other Links
 
 
BRISK17FA30 - Other
 
BRISK17FA30 - Other
Attachments
 
 
BRISK17FA30 - Specification Sheet
Brochures
 
 
BRISK17FA30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
BRISK MINI 30W SELECT CCT SELECT CCT 3000K-4000K-5000K & PC BRONZE
Product Type
Brisk Mini 30W Fa 3K-4K-5K & PC BZ
extra long description
RAB BRISK17FA30 BRISK MINI 30W FA 3
Description
30W LED ENTRY LIGHT 3K/4K/5K DIM W/PC BZ
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BRISK17FA30
GTIN
00192552030847
UPC
192552030847
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat