QF150F - Quartz Curve 150 Bronze

Rab Lighting

  • $29.49 (Each)
  • $29.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QF150F
Manufacturer
Rab Lighting
Manufacturer's Part Number
QF150F
Description
Quartz Curve 150 Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111520 - Halogen lighting fixtures
UPC/GTIN
019813150482 / 00019813150482
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.49 (Each)
Resources
Attachments
 
 
QF150F - Specification Sheet
 
QF150F - Specification Sheet
 
QF150F - Specification Sheet
Images
 
 
QF150F - Large Image
 
QF150F - Small Image
 
QF150F - Large Image
Brochures
 
 
QF150F - Brochure
Other Links
 
 
QF150F - Other
 
QF150F - Other
 
QF150F - Other
 
QF150F - Other
 
QF150F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Descriptions
Product Type
Quartz Curve 150W 120V Bronze
Description
QUARTZ CURVE 150 BRONZE
extra long description
RAB QF150F QUARTZ CURVE 150W 120V B
Additional Information
lumens
2800
Manufacturer Information
Manufacturers Part Number
QF150F
Brand
Rab Lighting
GTIN
00019813150482
UPC
019813150482
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat