VANLED75 - 75W Led VNDL Res Cnpy 50K BRZ

Rab Lighting Inc

  • $495.38 (Each)
  • $495.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED75
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED75
Description
75W Led VNDL Res Cnpy 50K BRZ
Canopy Lights 10270 Lumens Vanled 75W Drop Clear Lens Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813283814 / 00019813283814
Weight per unit
12.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$495.38 (Each)
Resources
Images
 
 
VANLED75 - Small Image
 
Large Image - Large Image
 
VANLED75 - Large Image
 
Small Image - Small Image
Attachments
 
 
VANLED75 - Specification Sheet
Other Links
 
 
VANLED75 - Other
 
VANLED75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
75
Descriptions
Product Type
VNDLPRF Canopy 75W Cool 120-277
Description
75W LED VNDL RES CNPY 50K BRZ
extra long description
RAB VANLED75 VNDLPRF CANOPY 75W COO
Long Description
Canopy Lights 10270 Lumens Vanled 75W Drop Clear Lens Bronze
Manufacturer Information
Manufacturers Part Number
VANLED75
Brand
RAB Lighting Inc
GTIN
00019813283814
UPC
019813283814
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
12.25
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat