VANLED75W - 75W Led VNDL Res Cnpy 50K WHT

Rab Lighting Inc

  • $543.74 (Each)
  • $543.74 (Each)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED75W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED75W
Description
75W Led VNDL Res Cnpy 50K WHT
Led Canopy Light, 78, 5000 K, 6818 LM Brightness (Lumens), 75 W, 120 to 277 V, Die-Cast Aluminum Housing Material, White Housing Color, Polycarbonate Lens Material, Semi-Specular, Polycarbonate Reflector Material, 100000 H Average Life, Dimmable, 12 In Width, 4-3/4 In Height, 12 In Length, Ceiling Mount, +40 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 12 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813283876 / 00019813283876
Weight per unit
12.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.74 (Each)
Stock Availability
Longview
0
All Stores
0
Resources
Images
 
 
VANLED75W - Small Image
 
Large Image - Large Image
 
VANLED75W - Large Image
 
Small Image - Small Image
Attachments
 
 
VANLED75W - Specification Sheet
Other Links
 
 
VANLED75W - Other
 
VANLED75W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Current Rating
0.85 A @ 120 V;0.53 A @ 208 V;0.46 A @ 240 V;0.40 A @ 277 V
Wattage
75 W
Material, Color, and Finish
Color Rendering Index
78
color temperature
5000 k
Housing Material
Die-Cast Aluminum
housing color
White
Lens Material
Polycarbonate
Dimensions and Weight
Width
12 in;305 mm
Length
12 in;305 mm
Height
4-3/4 in;121 mm
Descriptions
Description
75W LED VNDL RES CNPY 50K WHT
extra long description
RAB VANLED75W VNDLPRF CANOPY 75W CO
Product Type
LED Canopy Light
Long Description
LED Canopy Light, 78, 5000 K, 6818 lm Brightness (Lumens), 75 W, 120 to 277 V, Die-Cast Aluminum Housing Material, White Housing Color, Polycarbonate Lens Material, Semi-Specular, Polycarbonate Reflector Material, 100000 h Average Life, Dimmable, 12 in Width, 4-3/4 in Height, 12 in Length, Ceiling Mount, +40 °F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 12 lb
Short Description
LED Canopy Light, 5000K, 6818 lm, 75W, 120 to 277V
Additional Information
Brightness (Lumens)
6818 lm
reflector material
Polycarbonate
Reflector Type
Semi-Specular
average life
100000 h
dimmable
Yes
Mounting Type
Ceiling Mount
ip rating
IP66
Minimum Operating Temperature
-40 °C;+40 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Standards Met
UL/cUL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
VANLED75W
Brand
RAB Lighting Inc
GTIN
00019813283876
UPC
019813283876
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight
12 lb
Weight per each
12.25
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat