WP2CH150QT - 150W MH QT Wallpack

Rab Lighting

  • $346.80 (Each)
  • $346.80 (Each)

  • $693.60 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP2CH150QT
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP2CH150QT
Description
150W MH QT Wallpack
00198131860308|0001981|00198131860308|19813186030|86030|WP2CH150QT|Rab LGHT WP2CH150QT|Rab Lighting WP2CH150QT|Rab WP2CH150QT|Rab-Lamp WP2CH150QT|Rablighting WP2CH150QT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813186030 / 00019813186030
Weight per unit
16.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$346.80 (Each)
Standard Packaging
$693.60 (Per 2)
Resources
Images
 
 
WP2CH150QT - Large Image
 
WP2CH150QT - Small Image
 
WP2CH150QT - Large Image
Attachments
 
 
WP2CH150QT - Specification Sheet
 
WP2CH150QT - Specification Sheet
Other Links
 
 
WP2CH150QT - Other
 
WP2CH150QT - Other
 
WP2CH150QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Lamp Included
Long life lamp included
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
150W MH QT WALLPACK
Product Type
Wal 150W MH QT HPF Cutoff and Lamp
extra long description
RAB WP2CH150QT WAL 150W MH QT HPF C
Long Description
00198131860308|0001981|00198131860308|19813186030|86030|WP2CH150QT|RAB Lght WP2CH150QT|RAB Lighting WP2CH150QT|RAB WP2CH150QT|RAB-LAMP WP2CH150QT|RABLIGHTING WP2CH150QT
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WP2CH150QT
GTIN
00019813186030
UPC
019813186030
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16.83
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Outdoor
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat