TFT152RSG - Tool Free Termination Outdoor 15KV 4/0 - 500 Kcmil

RAY

  • $221.06 (Each)
  • $221.06 (Each)

  • $663.18 (Per 3)
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
TFT152RSG
Manufacturer's Part Number
TFT-152R-SG
Description
Tool Free Termination Outdoor 15KV 4/0 - 500 Kcmil
Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-SG Model; Conductor Size 4/0 Awg to 500 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
045686081004 / 00045686081004
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.06 (Each)
Carton
$663.18 (Per 3)
Resources
Images
 
 
TFT152RSG - Small Image
 
TFT152RSG - Large Image
Attachments
 
 
TFT152RSG - Specification Sheet
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
Power Cable Termination
Description
TOOL FREE TERMINATION OUTDOOR 15KV 4/0 - 500 KCMIL
Long Description
POWER CABLE TERMINATION, POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-SG MODEL; CONDUCTOR SIZE 4/0 AWG TO 500 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1
Commodity Description
SPLICING & TERMINATING KITS
extra long description
POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-SG MODEL; CONDUCTOR SIZE 4/0 AWG TO 500 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1; INSULATION DIAMETER 0.85 TO 1.45 INCH; LENGTH 11.5 INCH; CONDUCTOR DIAMETER 0.53 TO 0.81 INCH; APPLICATION OUTDOOR; APPLICABLE STANDARD IEEE 48
Additional Information
Conductor Size 4/0 AWG to 500 KCMIL; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number of Cores 1; Insulation Diameter 0.85 to 1.45 Inch; Length 11.5 Inch; Conductor Diameter 0.53 to 0.81 Inch; Appli
Additional Information
Item
Power Cable Termination Tool, Cold Shrink
Manufacturer Information
Manufacturers Part Number
TFT-152R-SG
Brand
TE CONNECTIVITY / ENERGY
Model
TFT-R-SG
GTIN
00045686081004
UPC
045686081004
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
4
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat