57505 - Silicone Caulk White

Rectorseal

  • $8.76 (Each)
  • $8.76 (Each)

  • $105.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57505
Manufacturer
Rectorseal
Manufacturer's Part Number
57505
Description
Silicone Caulk White
Silicone Caulk White
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
021449575058 / 00021449575058
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.76 (Each)
Standard Packaging
$105.12 (Per 12)
Resources
Images
 
 
57505 - Small Image
 
57505 - Large Image
MSDS Sheets
 
 
57505 - MSDS Sheet
Attachments
 
 
57505 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SILICONE CAULK WHITE
Product Type
Sealant
extra long description
GENERAL PURPOSE, SILICONE, PASTE TYPE; WHITE COLOR; INDOOR/OUTDOOR, AROUND ELECTRICAL PANEL, WINDOW, DOOR, PIPES/VENT, CORNER JOINT, ALUMINUM SIDING, OTHER INTERIOR/EXTERIOR BUILDING MATERIAL APPLICATION; -50 TO 450 DEG F TEMPERATURE RATING; TUBE CONTAINER TYPE; 10.3 OUNCE CONTAINER CAPACITY; 30 MINUTE (TOUCH), 24 HOUR (FULL CURE) SETTING TIME; ODOR ACETIC ACID VINEGAR; SPECIFIC GRAVITY 1.03; BOILING POINT 212 DEG F; VAPOR PRESSURE 5 MM HG; SHELF LIFE 12 MONTH
Long Description
SILICONE CAULK WHITE
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
57505
GTIN
00021449575058
UPC
021449575058
Packaging
Weight per each
0.83
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat