83561 - 1/2 LB Hot Block 6PK

Rectorseal

  • $38.50 (Each)
  • $38.50 (Each)

  • $231.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83561
Manufacturer
Rectorseal
Manufacturer's Part Number
83561
Description
1/2 LB Hot Block 6PK
1/2 LB Hot Block
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
31201605 - Putties
UPC/GTIN
021449835602 / 00021449835602
Weight per unit
0.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.50 (Each)
Standard Packaging
$231.00 (Per 6)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Heat Absorption Putty
extra long description
BLUE COLOR; HOT BLOCK TO BLOCK DIRECT AND CONDUCTIVE HEAT TRANSFER ON ANY SURFACE OR METALS WHEN BRAZING, SOLDERING OR WELDING APPLICATION; 8 OUNCE CONTAINER CAPACITY; REUSABLE, NON-TOXIC, NON-FLAMMABLE, ODOR FREE, BIODEGRADABLE FEATURES; HOT BLOCK[R] BRAND; BOILING POINT 100 DEG C; VAPOR PRESSURE 2.37 KILOPASCAL AT 20 DEG C; SHELF LIFE UNLIMITED
Description
1/2 LB HOT BLOCK 6PK
Long Description
1/2 LB HOT BLOCK
Manufacturer Information
Manufacturers Part Number
83561
Brand
Rectorseal
GTIN
00021449835602
UPC
021449835602
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Packaging
Weight per each
0.875
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat