94272 - Gal Botls Dark Cutting Oil

Rectorseal

  • $43.27 (Each)
  • $43.27 (Each)

  • $259.62 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
94272
Manufacturer
Rectorseal
Manufacturer's Part Number
94272
Description
Gal Botls Dark Cutting Oil
Dark Cutting Oil, 1 Gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum Of +20 °F, 51.07 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Abrasives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
021449942720 / 00021449942720
Weight per unit
8.5117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.27 (Each)
Standard Packaging
$259.62 (Per 6)
Resources
Images
 
 
94272 - Small Image
 
94272 - Large Image
 
94272 - Large Image
Attachments
 
 
94272 - Specification Sheet
MSDS Sheets
 
 
94272 - MSDS Sheet
Specifications Sheets
 
 
94272 - Specification Sheet
 
94272 - Specification Sheet
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
Amber
Dimensions and Weight
Container Size
1 GALLON
Descriptions
Product Type
Dark Cutting Oil
Description
GAL BOTLS DARK CUTTING OIL
Long Description
Dark Cutting Oil, 1 gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum of +20 °F, 51.07 lb
Features
Dark Cutting Oil reduces friction and acts as an effective coolant and anti-weld agent during hand thread cutting operations and when using low rpm machines.
Short Description
Dark Cutting Oil, 1 gal, Bottle, Amber
Additional Information
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 GALLON CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR
Additional Information
Container Capacity
1 gal
Container Type
Bottle
odor
Mild petroleum
lubricant type
Extreme Pressure
specific gravity
0.92
Flash Point
>284 °F;140 °C
Operating Temperature Range
Maximum of +20 °F
package quantity
6 CT
Composition
Base Oil
Temperature Range
20 Deg F
Item Type
Thread Cutting Oil
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
94272
GTIN
00021449942720
UPC
021449942720
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Availability
Status
Inactive
Packaging
Weight
51.07 lb
Weight per each
8.5117
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Thread Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat