541111675 - 2" NPT, 1.438-1.562 CRD Grip W/Mesh

Remke Industries

  • $211.36 (Each)
  • $211.36 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111675
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-625-E
Description
2" NPT, 1.438-1.562 CRD Grip W/Mesh
Cord Grip, Alum, 2" NPT, Cable Range 1.438 - 1.562, Form Size 6 With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411116754 / 00785411116754
Weight per unit
0.595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.36 (Each)
Resources
Images
 
 
541111675 - Large Image
 
541111675 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Cord Grip, alum, 2" NPT, cable range 1.438 - 1.562, Form Size 6 with mesh
extra long description
RMK RSR-625-E Cord Grip alum 2 NPT
Product Type
Cord Grip Alum 2 NPT 1.438 - 1.562 Mesh
Description
2" NPT,1.438-1.562 CRD GRIP W/MESH
Manufacturer Information
Manufacturers Part Number
RSR-625-E
Brand
Remke Industries
GTIN
00785411116754
UPC
785411116754
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.595
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111675.
Jump To:

Similar Items

Similar items are close alternatives to 541111675, though they may not be 100% alike.

CORD GRIP AND MESH
  • MFR Part #: RSR-627-E
  • GTIN: 00785411116778
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-629-E
  • GTIN: 00785411116792
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-622-E
  • GTIN: 00785411816272
  • Manufacturer:
CORD GRIP AND MESH
  • MFR Part #: RSR-623-E
  • GTIN: 00785411816296
  • Manufacturer:

* All prices subject to change.

Begin Live Chat