RSR103 - 1/2 .1875-.25 Cord Conn

Remke Industries

  • $7.57 (Each)
  • $7.57 (Each)

  • $189.25 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR103
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-103
Description
1/2 .1875-.25 Cord Conn
Cord Grip, Alum, 1/2" NPT, Cable Range .125 - .188, Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411192345 / 00785411192345
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.57 (Each)
Standard Packaging
$189.25 (Per 25)
Resources
Images
 
 
RSR103 - Small Image
 
RSR103 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2 .1875-.25 CORD CONN
Product Type
Cord Grip Alum 1/2 NPT .125 - .188
Long Description
Cord Grip, alum, 1/2" NPT, cable range .125 - .188, Form Size 2
extra long description
RMK RSR-103 Cord Grip alum 1/2 NPT
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-103
GTIN
00785411192345
UPC
785411192345
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.655
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat