KNPAR114 - 1-1/4" Parallel CLMP

Ecn-Korns

  • $9.86 (Each)
  • $9.86 (Each)

  • $246.61 (Per 25)

  • $986.45 (Per 100)
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
KNPAR114
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1-1/4
Description
1-1/4" Parallel CLMP
1 1/4 Parallel Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154135 / 00784011154135
Weight per unit
72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$246.61 (Per 25)
Resources
Images
 
 
KNPAR114 - Small Image
 
KNPAR114 - Large Image
Attachments
 
 
KNPAR114 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1-1/4" PARALLEL CLMP
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1; KNPAR MODEL
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-5/8 INCH LENGTH X 2-1/8 INCH WIDTH; LOAD RATING 75 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1-1/4
Model
KNPAR
GTIN
00784011154135
UPC
784011154135
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
72
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNPAR114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNPAR114.

1 1/4 Parallel Clamp
  • Our Part #: PAR114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNPAR-1-1/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($246.61) ·
PAR114 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat