60470 - 2-60W WHT Porch Square

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60470
Manufacturer
Satco
Manufacturer's Part Number
60/470
Description
2-60W WHT Porch Square
2 Light - 10 - Carport Flush Mount - With Textured Frosted Glass - White
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
045923604706 / 00045923604706
Weight per unit
4.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60470 - Small Image
 
60470 - Large Image
Attachments
 
 
60470 - Specification Sheet
Other Links
 
 
60470 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
60
Material
Glass / Metal
Lamp Type
Incandescent
Lamp Included
NO
Material, Color, and Finish
Style
Utility
Dimensions and Weight
Width
9.25
Descriptions
Product Type
2 LT 10 Carport Flush Fixture White
Long Description
2 Light - 10 - Carport Flush Mount - With Textured Frosted Glass - White
Description
2-60W WHT PORCH SQUARE
extra long description
SATCO 60/470 2 LT 10 CARPORT FLUSH
Additional Information
Warranty
1 Year Limited - Fixtures
Socket Type
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
60/470
GTIN
00045923604706
UPC
045923604706
Taxonomies, Classifications, and Categories
Type
Outdoor
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
3.87
Weight per each
4.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
CEILING
standard
UL Wet
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat