65186 - *Discontinued* 200W 50K BLK Led Hbay

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65186
Manufacturer
Nuvo
Manufacturer's Part Number
65/186
Description
*Discontinued* 200W 50K BLK Led Hbay
Satco 65/186 Led High Bay 200W 5000
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
045923738159 / 00045923738159
Weight per unit
6.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65186 - Large Image
 
65186 - Small Image
Attachments
 
 
65186 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Wattage
200
Voltage Rating
277
Material
Aluminum
Lamp Type
LED Module
Material, Color, and Finish
color temperature
5000
Housing Material
Aluminum
Color
Black
Lens Material
Polycarbonate
Dimensions and Weight
Height
7.63
Length
9.44
Width
9.44
Descriptions
Product Type
Led High Bay 200W 5000K Black
Long Description
SATCO 65/186 LED High Bay 200W 5000
Special Features
Lawful for sale in California ; Beam angle: 120 degrees ; 5 year limited warranty ; CRI: 70 ; Dimmable: 1-10V only ; Lumens: 26000 ; Operating Temp: -30C (-22F) to a maximum of +50C (+122F) ; Replaceable Light Source: No ; Volts: 100-277 ; Watts: 200 ; DLC listed
Description
*DISCONTINUED* 200W 50K BLK LED HBAY
Additional Information
Warranty
5 Year Limited - Fixtures
average life
50000
surge protection
Built-in surge protection - 4KV
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/186
sub brand
Nuvo
GTIN
00045923738159
UPC
045923738159
Taxonomies, Classifications, and Categories
Type
LED
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.61
Weight per each
6.61
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
standard
cETLus Wet Listed and DLC Listed
Application
Industrial and commercial facilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat