65686 - 60 Watt Led Area Light With Photocell - CCT Select

Nuvo

  • $176.20 (Each)
  • $176.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65686
Manufacturer
Nuvo
Manufacturer's Part Number
65/686
Description
60 Watt Led Area Light With Photocell - CCT Select
60 Watt Led Area Light With Photocell - CCT Selectable and Dimmable - Bronze Finish - 120-277 Volts - Ultra Bright Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
045923656866 / 00045923656866
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.20 (Each)
Resources
Other Links
 
 
65686 - Other
 
65686 - Other
Images
 
 
65686 - Small Image
 
65686 - Large Image
 
65686 - Large Image
 
65686 - Large Image
 
65686 - Large Image
 
65686 - Large Image
 
65686 - Large Image
 
65686 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Material
Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
aluminum
Descriptions
Product Type
60W Led Area Light W/Photocell Bronze
extra long description
SATCO 65/686 60W LED AREA LIGHT W/P
Description
60 WATT LED AREA LIGHT WITH PHOTOCELL - CCT SELECT
Long Description
60 Watt LED Area Light with Photocell - CCT Selectable and Dimmable - Bronze Finish - 120-277 Volts - Ultra Bright Lumens
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - Fixtures ; Watts: 60 ; Voltage range: 120V-277V ; Lumen range: 8400L-9600L ; CCT: 3000K/4000K/5000K ; CRI: 70 ; Dimmable: Yes-Dimmable ; Dimming type: 1-10V Dimmable ; Hours Rated: 50000 ; DLC approved: Yes ; Notes: Type V Lighting Distribution/ Dusk to Dawn Lamp ; Beam spread: 150x150 ; Flicker free ; HID equivalent: 250W ; Incandescent equivalent: 500W ; IP65 rated ; Operating temperature: -40C (-40F) to a maximum of +50C (+122F) ; Photocell: Yes
Additional Information
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 4KV
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/686
GTIN
00045923656866
UPC
045923656866
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
AREA LIGHT
Packaging
Weight
5.07
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Application
Security Lighting
environmental conditions
Wet location
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat