65688 - Led Area Light Shorting Cap

Nuvo

  • $15.50 (Each)
  • $15.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65688
Manufacturer
Nuvo
Manufacturer's Part Number
65/688
Description
Led Area Light Shorting Cap
Led Area Light Shorting Cap
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
045923656880 / 00045923656880
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Resources
Images
 
 
65688 - Large Image
 
65688 - Small Image
Attachments
 
 
65688 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
Long Description
LED AREA LIGHT SHORTING CAP
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited
Description
LED AREA LIGHT SHORTING CAP
Product Type
Shorting Cap
extra long description
SATCO 65/688 SHORTING CAP
Additional Information
Warranty
3 Year Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/688
GTIN
00045923656880
UPC
045923656880
Taxonomies, Classifications, and Categories
Type
Shorting Cap
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight
0.13
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
Application
Photocell
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat