801256 - T12 STP TWST Med FL SKT

Satco

  • $1.95 (Each)
  • $1.95 (Each)

  • $390.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801256
Manufacturer
Satco
Manufacturer's Part Number
801256
Description
T12 STP TWST Med FL SKT
Medium Profile Fluorescent Lampholder; T8 and T12; Shunted For Instant Start Ballast Applications; Slide-On Mounting; 660W; 600V
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923812569 / 00045923812569
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Standard Packaging
$390.00 (Per 200)
Resources
Images
 
 
801256 - Small Image
 
801256 - Large Image
 
801256 - Large Image
Attachments
 
 
801256 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
660 W
Wattage
660 W
Lamp Type
T12 Instant Start Fluorescent
Voltage Rating
600 V
Material, Color, and Finish
Body Material
UREA
Dimensions and Weight
Size
1-1/4 Inch W x 3/4 Inch D x 1-5/8 Inch H
Depth
3/4 in
Height
1-5/8 in
Width
1-1/4 in
Descriptions
Product Type
Fluorescent Lampholder
Description
T12 STP TWST MED FL SKT
Long Description
Fluorescent Lampholder, T12 Instant Start Fluorescent Lamp, T12 Lamp Size, 600 V, 660 W, Slide-On, 1-5/8 in Height, 1-1/4 in Width, 3/4 in Depth
Commodity Description
LINEAR FLUORESCENT LAMPHOLDERS
Additional Information
Slots Type 20 Gauge (Upper), 18 Gauge (Lower); Application Troffer and Wrap Fixture
Short Description
Fluorescent Lampholder, 600 V, 660 W, T12 Instant Start
extra long description
MEDIUM PROFILE TYPE; 1-1/4 INCH W X 3/4 INCH D X 1-5/8 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; UREA BODY MATERIAL; T12 INSTANT START FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; SLOTS TYPE 20 GAUGE (UPPER), 18 GAUGE (LOWER); APPLICATION TROFFER AND WRAP FIXTURE
Additional Information
lamp size
T12
Mounting Type
Slide-On
Standards Met
UL MA
package quantity
200 PK;10 CT
Manufacturer Information
Manufacturers Part Number
801256
Brand
Satco
GTIN
00045923812569
UPC
045923812569
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
MEDIUM PROFILE
Packaging
Weight per each
0.1
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
Slide-On
Approval
UL (CANADA AND US)
Application
Instant Start Ballast
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat