801377 - 1500W 600V Mogul Base 5KV

Satco

  • $13.50 (Each)
  • $13.50 (Each)

  • $675.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801377
Manufacturer
Satco
Manufacturer's Part Number
801377
Description
1500W 600V Mogul Base 5KV
Keyless Porcelain Mogul Socket; 2 Mounting Screws Held Captive; 2 Wireways; CSSNP 2 #8/32 Screws 2-5/8IN Screw Shell Height
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Hid Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923813771 / 00045923813771
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Standard Packaging
$675.00 (Per 50)
Resources
Attachments
 
 
801377 - Specification Sheet
Images
 
 
801377 - Small Image
 
801377 - Large Image
 
801377 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
1500 W
Terminal Type
16 in 18ga Sf-2 Black/White Lead;1/2 in Lead
Lamp Type
HID
Wattage
1500 W
Material
Glazed Porcelain
Voltage Rating
600 V
Material, Color, and Finish
Body Material
GLAZED PORCELAIN
Base Type
Mogul
Dimensions and Weight
Size
2.25 Inch W x 3 Inch H
Height
3 in
Width
2.25 in
Descriptions
Long Description
Lampholder, Mogul Base, HID Lamp, 600 V, 1500 W, Glazed Porcelain Material, 16 in 18ga Sf-2 Black/White Lead;1/2 in Lead Terminal, Screw Mount, 3 in Height, 2.25 in Width
extra long description
2.25 INCH W X 3 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; GLAZED PORCELAIN BODY MATERIAL; 1500 W LAMP WATTAGE; 16 INCH 18GA SF-2 BLACK/WHITE LEAD, 1/2 INCH LEAD TERMINAL TYPE; KEYLESS OPERATOR TYPE; MOGUL LAMP BASE; INCLUDES (2) WIREWAY
Commodity Description
HID LAMPHOLDERS
Additional Information
Includes (2) Wireway
Product Type
Lampholder
Description
1500W 600V MOGUL BASE 5KV
Short Description
Lampholder, 600 V, 1500 W
Additional Information
Operator Type
KEYLESS
Lamp Base
MOGUL
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
50 PK;1 CT
Manufacturer Information
Brand
Satco
Manufacturers Part Number
801377
GTIN
00045923813771
UPC
045923813771
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.55
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat