93131 - 8/2 Brown Wire 250' Spool

Satco

  • Special Order Item
  • $0.00 (Each)
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
93131
Manufacturer
Satco
Manufacturer's Part Number
93/131
Description
8/2 Brown Wire 250' Spool
Lamp and Lighting Bulk Wire; 18/2 SPT-1 105C; 250 Foot/Spool; Brown
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Decorative Residential
UNSPSC
39111500 - Interior lighting fixtures and accessories
UPC/GTIN
045923931314 / 00045923931314
Weight per unit
6.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93131 - Small Image
 
93131 - Large Image
Attachments
 
 
93131 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Number of Conductors
2
Voltage Rating
300 V
Material, Color, and Finish
Jacket Color
BROWN
Dimensions and Weight
Length
250 ft
Descriptions
Description
8/2 BROWN WIRE 250' SPOOL
Product Type
Wire
extra long description
SPT-1 TYPE; 250 FT; UL (CANADA AND US) APPROVAL; 300 V VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); 18 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE; BROWN JACKET COLOR; 93 MODEL
Long Description
WIRE, SPT-1 TYPE; 250 FT; UL (CANADA AND US) APPROVAL; 300 V VOLTAGE RATING; 105 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); 18 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE; BROWN JACKET COLOR; 93 MODEL
Commodity Description
Svt - 300v Cord & Cable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
93/131
Model
93
GTIN
00045923931314
UPC
045923931314
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
SPT-1
Packaging
Package Type
Spool
Weight per each
6.19
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat