S12417 - 8W Led A19 40K Clear 800LM

Satco

  • $5.95 (Each)
  • $5.95 (Each)

Availability: In Stock Locally
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
S12417
Manufacturer
Satco
Manufacturer's Part Number
S12417
Description
8W Led A19 40K Clear 800LM
8 Watt Led A19 Lamp - Clear Medium Base 4000K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923124174 / 00045923124174
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Resources
Images
 
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Large Image
 
S12417 - Small Image
Attachments
 
 
S12417 - Specification Sheet
Other Links
 
 
S12417 - Other
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
Glass; Aluminum
Shape
A19
Material, Color, and Finish
color temperature
4000
Finish
Clear
Dimensions and Weight
Size
4.02
Descriptions
Product Type
8A19/CL/Led/E26/940/120V
extra long description
SATCO S12417 8A19/CL/LED/E26/940/12
Description
8W LED A19 40K CLEAR 800LM
Long Description
8 Watt LED A19 Lamp - Clear Medium Base 4000K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Cool White ; Incandescent equivalent: 60W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
beam angle
320
average life
15000
Warranty
3 Year Limited
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12417
GTIN
00045923124174
UPC
045923124174
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A19
Packaging
Weight
0.07
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat