S12419 - 8.2W 120V 90CRI 27K Led A19

Satco

  • $5.22 (Each)
  • $5.22 (Each)
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
S12419
Manufacturer
Satco
Manufacturer's Part Number
S12419
Description
8.2W 120V 90CRI 27K Led A19
8.2 Watt Led A19 Lamp - Soft White Medium Base 2700K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923124198 / 00045923124198
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Resources
Images
 
 
S12419 - Small Image
 
S12419 - Large Image
 
S12419 - Large Image
 
S12419 - Large Image
 
S12419 - Large Image
 
S12419 - Large Image
Attachments
 
 
S12419 - Specification Sheet
Other Links
 
 
S12419 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
2700
Finish
Soft White
Dimensions and Weight
Size
4.02
Descriptions
Product Type
8.2A19/SW/Led/E26/927/120V
Description
8.2W 120V 90CRI 27K LED A19
extra long description
SATCO S12419 8.2A19/SW/LED/E26/927/
Long Description
8.2 Watt LED A19 Lamp - Soft White Medium Base 2700K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Warm White ; Incandescent equivalent: 60W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
320
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12419
GTIN
00045923124198
UPC
045923124198
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
A19
Packaging
Weight
0.07
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat