S23151 - 27/22/18W Led Hid RPL 3K/4K/5K Select Mog Base

Satco

  • $58.98 (Each)
  • $58.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S23151
Manufacturer
Satco
Manufacturer's Part Number
S23151
Description
27/22/18W Led Hid RPL 3K/4K/5K Select Mog Base
27/22/18 Watt / CCT Selectable - Led Hid Replace - EX39 100-277V - Colorquick / Powerquick Technology
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923231513 / 00045923231513
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.98 (Each)
Resources
Images
 
 
S23151 - Large Image
 
S23151 - Large Image
 
S23151 - Large Image
 
S23151 - Large Image
 
S23151 - Large Image
Other Links
 
 
S23151 - Other
 
S23151 - Other
Attachments
 
 
S23151 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED17
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
7.48
Descriptions
extra long description
SATCO S23151 27W/LED/CCT/100-277V/E
Product Type
27W/Led/CCT/100-277V/Ex39
Description
27/22/18W LED HID RPL 3K/4K/5K SELECT MOG BASE
Long Description
27/22/18 Watt / CCT Selectable - LED HID Replace - EX39 100-277V - ColorQuick / PowerQuick Technology
Special Features
Lumens: 3780L/3080L/2520L ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; DLC Approved: Yes ; DLC ID: S-HJ4T6Y ; DLC Classification: Standard ; Energy Star: No ; Warranty: 5 Year Limited - 12 hr per day ; Brand: Hi-Pro ; Additional information: Power selectable ; ANSI Base: EX39 ; Ballast Bypass ; Burning Position: Base Up, Base Down, or Horizontal ; CCT Selectable: Yes ; Dimmable only via the wattage/lumen selectable dial included on lamp ; Enclosed Fixture Rated: Yes ; FCC Compliant: Y
Additional Information
beam angle
360
average life
50000
Base
Mogul Extended
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S23151
GTIN
00045923231513
UPC
045923231513
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
standard
cULus - Classified; cULus - Certified; cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat