S9498 - 6.5W Led MR16 40K 40' BM

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9498
Manufacturer
Satco
Manufacturer's Part Number
S9498
Description
6.5W Led MR16 40K 40' BM
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 4000K - 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094989 / 00045923094989
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9498 - Small Image
 
S9498 - Large Image
Attachments
 
 
S9498 - Specification Sheet
Other Links
 
 
S9498 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
6.5
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
Silver Back
Dimensions and Weight
Size
1.78
Diameter
2
Descriptions
Description
6.5W LED MR16 40K 40' BM
Product Type
6.5MR16/Led/40'/40K/12V
Long Description
MR LED, Designation: 6.5W - LED MR16 - 40' Beam Spread - GU5.3 Base - 4000K - 12V
extra long description
SATCO S9498 6.5MR16/LED/40'/40K/12V
Additional Information
average life
25000
brightness
2510
beam angle
40
Warranty
5 Year Limited - 10 hr per day
lumens
500
dimmable
Dimmable
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
S9498
Brand
Satco
GTIN
00045923094989
UPC
045923094989
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight per each
0.15
Carton
48
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat