2131C - Scotchcast Flame-Retardant Compound, 612 Grams Oz

Scotchlok

  • $117.36 (Each)
  • $117.36 (Each)

  • $1,173.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2131C
Manufacturer
Scotchlok
Manufacturer's Part Number
7000031844
Description
Scotchcast Flame-Retardant Compound, 612 Grams Oz
3M™ Scotchcast™ Electrical Resin 2131 Is A 2 Part, Flame Retardant Compound, Useful For Coating Cable Jackets When Splicing or Repairing Mine and Portable Cables. This Permanent, Polyurethane, Liquid Type Resin Has A Unique Formulation Used In Rugged Conditions. The High Dielectric Strength Offers A Very Good Electrical Insulating Property to The Resin.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591673 / 00051128591673
Weight per unit
0.1402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.36 (Each)
Carton
$1,173.60 (Per 10)
Resources
Images
 
 
2131C - Small Image
 
2131C - Large Image
Attachments
 
 
2131C - Specification Sheet
Other Links
 
 
2131C - Other
 
2131C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Scotchcast™ Electrical Resin 2131 is a 2 part, flame retardant compound, useful for coating cable jackets when splicing or repairing mine and portable cables. This permanent, polyurethane, liquid type resin has a unique formulation used in rugged conditions. The high dielectric strength offers a very good electrical insulating property to the resin.
Description
SCOTCHCAST FLAME-RETARDANT COMPOUND, 612 GRAMS OZ
extra long description
3M 7000031844 3M™ Scotchcast™ Flame
Features
3M™ Scotchcast™ Flame Retardant Resin 2131 has low gel point rating to ensure curing at room temperature. The high tensile strength of the resin exhibits a semi flexible property and good adhesion property after curing. It is ideal for applications that need excellent thermal shock and mechanical shock resistance. It has a high flash point, preventing any fire hazard due to quick ignition. The flame retardant resin allows you to insulate cable splices operating up to 1 kV and to seal the crotch or sheath w
Product Type
3M™ Scotchcast™ Flame-Retardant Compound 2131
Manufacturer Information
Manufacturers Part Number
2131C
Brand
Scotchlok
GTIN
00051128591673
UPC
051128591673
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Packaging
Weight per each
0.1402
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat