215534X22FT - Temflex Rubber Splicing Tape, 3/4" X 22', BK

Minnesota Mining (3M)

  • $7.38 (Each)
  • $7.38 (Each)
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
215534X22FT
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
2155-3/4X22FT-50RLS
Description
Temflex Rubber Splicing Tape, 3/4" X 22', BK
Tape, Insulating Wire Splice, Low Voltage Insulating, Self Fusing; Rubber; 0 to 600 V; Length 22 FT; Width 3/4 Inch; Thickness 30 Mil; Maximum Continuous Temperature 176 Deg F; Approval Ul 539-H; Temflex[T] Brand; 2155 Model
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007503484 / 00054007503484
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Resources
Images
 
 
215534X22FT - Small Image
 
215534X22FT - Large Image
Attachments
 
 
215534X22FT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0 TO 600 V
Material
Rubber
Dimensions and Weight
Length
22 FT
Width
3/4 INCH
Thickness
30 mil
Descriptions
Product Type
Tape
extra long description
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE
Description
TEM RUBBER SPLICING TAPE 3/4" X 22',BLACK,20/CASE
Commodity Description
Markers & Marking Tapes - Tape
Additional Information
STANDARD PACKAGE 50 ROLLS PER CASE
Long Description
TAPE, INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL
Additional Information
Maximum Continuous Temperatur
176 DEG F
Thickness in Mil
30 A
Length in m
6.7056
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
2155-3/4X22FT-50RLS
Model
04089228188
GTIN
00054007503484
UPC
054007503484
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 539-H
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat