7620T953RJS - Cold Shrink Qtiii 3/C Term Kit, 5-8.7KV, .33-.50"

3M

  • $841.02 (Each)
  • $841.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7620T953RJS
Manufacturer
3M
Manufacturer's Part Number
7620T953RJS
Description
Cold Shrink Qtiii 3/C Term Kit, 5-8.7KV, .33-.50"
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007048107 / 00054007048107
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.02 (Each)
Resources
Attachments
 
 
7620T953RJS - Specification Sheet
Other Links
 
 
7620T953RJS - Other
 
7620T953RJS - Other
Images
 
 
7620T953RJS - Large Image
 
7620T953RJS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-8.7KV, .33-.50"
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7600-T-3-RJS Series F
extra long description
3M 7000132806 3M™ Cold Shrink QT-II
Manufacturer Information
Manufacturers Part Number
7620T953RJS
Brand
3M
GTIN
00054007048107
UPC
054007048107
Taxonomies, Classifications, and Categories
Type
QT-III
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
AEIC; IEC; JIS
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat