7624T1103RJS - Cold Shrink Qtiii 3/C Term Kit, 5-15KV, .92-1.18"

3M

  • $1217.28 (Each)
  • $1,217.28 (Each)
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
7624T1103RJS
Manufacturer
3M
Manufacturer's Part Number
7624-T-110-3-RJS
Description
Cold Shrink Qtiii 3/C Term Kit, 5-15KV, .92-1.18"
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007047124 / 00054007047124
Weight per unit
6.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,217.28 (Each)
Resources
Attachments
 
 
7624T1103RJS - Specification Sheet
Other Links
 
 
7624T1103RJS - Other
 
7624T1103RJS - Other
Images
 
 
7624T1103RJS - Large Image
 
7624T1103RJS - Small Image
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
3M™ Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-15KV, .92-1.18"
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7600-T-3-RJS Series F
extra long description
3M 7000132786 3M™ Cold Shrink QT-II
Manufacturer Information
Manufacturers Part Number
7624-T-110-3-RJS
Brand
3M
GTIN
00054007047124
UPC
054007047124
Taxonomies, Classifications, and Categories
Type
QT-III
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
6.1
Carton
1
Uses, Certifications, and Standards
standard
AEIC; IEC; JIS
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat