EC2 - Cold Shrink End Cap Ec-2, Use Range Of 0.63-1.18"

3M

  • $14.39 (Each)
  • $14.39 (Each)

  • $143.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC2
Manufacturer
3M
Manufacturer's Part Number
7000133235
Description
Cold Shrink End Cap Ec-2, Use Range Of 0.63-1.18"
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
051128583890 / 00051128583890
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Standard Packaging
$143.90 (Per 10)
Resources
Images
 
 
EC2 - Small Image
 
EC2 - Large Image
Attachments
 
 
EC2 - Specification Sheet
Other Links
 
 
EC2 - Other
 
EC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK END CAP EC-2, USE RANGE OF 0.63-1.18"
Product Type
3M™ Cold Shrink End Caps Ec Series
extra long description
3M 7000133235 3M™ Cold Shrink End C
Features
3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long lasting usage. The cap is factory expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.
Long Description
3M™ Cold Shrink End Caps EC Series are close ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable or other cylindrical object, the core is removed to provide a reliable environmental seal. Four different end caps are available to accommodate a wide range of sizes.
Special Features
Use range of 0.63 - 1.18 in
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000133235
GTIN
00051128583890
UPC
051128583890
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink End Cap
Packaging
Weight per each
0.009
Carton
1
Package
10
Uses, Certifications, and Standards
Application
"Moisture sealing and physical protection for cables, pipes or other cylindrical objects"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat