FP30131648YELL0W - FP 3/16 Yl 48" 25/BX 3000187yl

3M

  • $2.28 (Each)
  • $2.28 (Each)

  • $57.00 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30131648YELL0W
Manufacturer
3M
Manufacturer's Part Number
FP301-3/16-48"-YELLOW-25 PCS
Description
FP 3/16 Yl 48" 25/BX 3000187yl
3/16, 2:1 Thin Wall, 48" Yellow, 25 PCS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595749 / 00051128595749
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Standard Packaging
$57.00 (Per 25)
Stock Availability
Searcy
2 (Check another store)
Little Rock
0
All Stores
2
Resources
Images
 
 
FP30131648YELL0W - Large Image
Attachments
 
 
FP30131648YELL0W - Specification Sheet
Other Links
 
 
FP30131648YELL0W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow Handle
Dimensions and Weight
Length
72513
Descriptions
Description
FP 3/16 YL 48" 25/BX 3000187YL
Product Type
3/16, 2:1 Thin Wall, 48" Yellow, 25 PCS
extra long description
3M FP301-3/16-48"-Yellow-25-Pcs 3/1
Long Description
3/16, 2:1 Thin Wall, 48" Yellow, 25 Pcs
Additional Information
continuous operating temperat
55 Degrees C to +135 Degrees C
Shrink Ratio
2:1
outside diameter
3/16 Inch
Dielectric Strength
900 Volt
Manufacturer Information
Manufacturers Part Number
FP301-3/16-48"-YELLOW-25 PCS
Brand
3M
GTIN
00051128595749
UPC
051128595749
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available
Searcy
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat