RV1010Q - Highland Vinyl Ins Ring Term, 12-10awg

Scotchlok

  • $15.27 (Each)
  • $15.27 (Each)

  • $152.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RV1010Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7000133671
Description
Highland Vinyl Ins Ring Term, 12-10awg
Terminal Ring Lug, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, Ring Terminal, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600320 / 00051128600320
Weight per unit
0.0116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.27 (Each)
Carton
$152.70 (Per 10)
Resources
Images
 
 
RV1010Q - Small Image
 
RV1010Q - Large Image
 
RV1010Q - Large Image
Attachments
 
 
RV1010Q - Specification Sheet
Other Links
 
 
RV1010Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Yellow
Dimensions and Weight
Overall Length
1.03 in;26.162 mm
Descriptions
Product Type
Terminal Ring Lug
Long Description
Terminal Ring Lug, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 in Overall Length, Ring Terminal, 0.12 lb
Features
3M(TM) Highland(TM) Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.A ring is the standard style of tongue.The safest and most reliable;it cannot be removed unless mounting screw is removed.
Short Description
#12 to #10 AWG Vinyl Insulated Butted Seam - Ring Tongues, 1/4 inch stud size
Special Features
Funnel-Designed, Polyvinyl Chloride Sleeve Offers Easy Insertion of Wires
Description
HIGHLAND VINYL INS RING TERM, 12-10AWG
extra long description
3M 7000133671 3M™ Highland™ Vinyl I
Additional Information
For Stud Size
#10 AWG
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+221 °F
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
7000133671
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600320
UPC
051128600320
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight
0.12 lb
Weight per each
0.0116
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat