WGXL12 - Gripping Material Work Glove WGXL-12, Xlarge

3M

  • $34.49 (Each)
  • $34.49 (Each)

  • $413.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGXL12
Manufacturer
3M
Manufacturer's Part Number
WGXL-12
Description
Gripping Material Work Glove WGXL-12, Xlarge
Gripping Material Work Gloves - Extra Large
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
46181504 - Protective gloves
UPC/GTIN
051115635502 / 00051115635502
Weight per unit
0.2583 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.49 (Each)
Standard Packaging
$413.88 (Per 12)
Resources
Images
 
 
WGXL12 - Small Image
 
WGXL12 - Large Image
Attachments
 
 
WGXL12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Suede
Material, Color, and Finish
Color
Blake / Grey
Dimensions and Weight
Size
Medium
Descriptions
Product Type
Gripping Material Work Gloves - Extra Large
Description
GRIPPING MATERIAL WORK GLOVE WGXL-12,XLARGE
Long Description
Gripping Material Work Gloves - Extra Large
Additional Information
Lining
Synthetic Suede
Manufacturer Information
Manufacturers Part Number
WGXL-12
Brand
3M
GTIN
00051115635502
UPC
051115635502
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Work Glove
Availability
Status
Inactive
Packaging
Weight per each
0.2583
Carton
1
Package
12
Uses, Certifications, and Standards
Application
General Industrial, Construction, MRO, Consumer Goods
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat