300T3QCL(EHM)120 - QTZ Lamp

Sylvania

  • $2.70 (Each)
  • $2.70 (Each)

  • $54.00 (Per 20)
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
300T3QCL(EHM)120
Manufacturer
Sylvania
Manufacturer's Part Number
300T3Q/CL(EHM)-120V/58998
Description
QTZ Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135589980 / 00046135589980
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Standard Packaging
$54.00 (Per 20)
Resources
Other Links
 
 
300T3QCL(EHM)120 - Other
 
300T3QCL(EHM)120 - Other
 
300T3QCL(EHM)120 - Other
Attachments
 
 
300T3QCL(EHM)120 - Specification Sheet
Images
 
 
300T3QCL(EHM)120 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
300T3QCL(EHM)120 - Large Image
Tech Bulletins
 
 
300T3QCL(EHM)120 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
300
Lamp Type
DOUBLE END
Shape
T3
Material, Color, and Finish
color rendering index (cri)
100
Finish
Clear
Descriptions
Description
QTZ LAMP
Product Type
300T3QCLEHM 120V 20/CS 1/Sku
extra long description
SYL 300T3Q/CL(EHM)-120V/58998 300T3
Long Description
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300Watt 120Volt (EHM)
Additional Information
average life
2000
lumens
6000
start type
Instant
Base
R7s
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
300T3Q/CL(EHM)-120V/58998
GTIN
00046135589980
UPC
046135589980
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.025
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 300T3QCL(EHM)120.
Jump To:

Cross Referenced

These items are similar to 300T3QCL(EHM)120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43703 GE Lighting 00043168437035
58920 Osram Sylvania 00046135589201
58998 Osram Sylvania 00046135589980
59000 Osram Sylvania 00046135590009
203554 Philips Lighting 00046677203559
392829 Philips Lighting 00046677392826

* All prices subject to change.

Begin Live Chat