74934 - 40W 2X4 Led FLT PNL 50K

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
74934
Manufacturer
Ledvance LLC
Manufacturer's Part Number
PANELF1A/040UNVD850/24G/WH/749
Description
40W 2X4 Led FLT PNL 50K
Syl PANELF1A/040UNVD850/24G/WH/7493
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135749346 / 00046135749346
Weight per unit
15.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
74934 - Large Image
 
Small Image - Small Image
 
74934 - Small Image
Attachments
 
 
74934 - Specification Sheet
Other Links
 
 
74934 - Other
 
74934 - Other
Tech Bulletins
 
 
74934 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.00
Material
ALUMINIUM
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Descriptions
Product Type
PANELF1A040UNVD85024GWH 3/CS 1/Sku
Description
40W 2X4 LED FLT PNL 50K
Long Description
SYL PANELF1A/040UNVD850/24G/WH/7493
Additional Information
housing
ALUMINIUM
dimmable
Yes
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
PANELF1A/040UNVD850/24G/WH/749
GTIN
00046135749346
UPC
046135749346
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
15.97
Carton
1
Package
3
Uses, Certifications, and Standards
standard
cETLus
Mounting
RECESSED MOUNTING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat