75858 - 88W Programmable Driver 240-2400MA Output-Linear

Ledvance

  • $68.50 (Each)
  • $68.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75858
Manufacturer
Ledvance
Manufacturer's Part Number
LEDRV88UNVL2400DIM1AUX12NFC/75
Description
88W Programmable Driver 240-2400MA Output-Linear
88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135758584 / 00046135758584
Weight per unit
1.213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.50 (Each)
Resources
Images
 
 
75858 - Large Image
 
75858 - Small Image
Attachments
 
 
75858 - Specification Sheet
Other Links
 
 
75858 - Other
 
75858 - Other
 
75858 - Other
Tech Bulletins
 
 
75858 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
NFC LINEAR LED DRIVER
Descriptions
Product Type
LEDRV88UNVL2400DIM1AUX12NFC 20/CS 1/Sku
Description
88W PROGRAMMABLE DRIVER 240-2400MA OUTPUT-LINEAR
Long Description
88W NFC Linear Constant Current LED Driver, 240 2400 mA programmable, Dim 0 10V w/ 1 100% range, 12V AUX, NFC= Near Field Communication. Field Programmable
extra long description
SYL LEDrv88UNVL2400DIM1AUX12NFC/758
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDRV88UNVL2400DIM1AUX12NFC/75
GTIN
00046135758584
UPC
046135758584
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
1.213
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat