LED24T5H0L48FG85 - *Delisted* 24W Led T5 Ho 48" 50K DBL End 3500LM

Sylvania

  • $15.33 (Each)
  • $15.33 (Each)

  • $383.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED24T5H0L48FG85
Manufacturer
Sylvania
Manufacturer's Part Number
LED24T5HO/L48/FG/850/BF/40611
Description
*Delisted* 24W Led T5 Ho 48" 50K DBL End 3500LM
OBS40611 Led T5HO Ledlescent 4FT, 24W, 82CRI, 3500 Lumen, 5000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135406119 / 00046135406119
Weight per unit
0.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.33 (Each)
Standard Packaging
$383.25 (Per 25)
Resources
Images
 
 
LED24T5H0L48FG85 - Small Image
 
LED24T5H0L48FG85 - Large Image
Tech Bulletins
 
 
LED24T5H0L48FG85 - Tech Bulletin
Other Links
 
 
LED24T5H0L48FG85 - Other
 
LED24T5H0L48FG85 - Other
Attachments
 
 
LED24T5H0L48FG85 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED T5HO LEDLESCENT 4FT
Shape
T5
Wattage
24.00
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
0.67
Descriptions
Product Type
LED24T5HOL48FG850BF 25/CS 1/Sku
Description
24W LED T5 HO 48" 50K DBL END LINE VOLTAGE 3500LM
extra long description
SYL LED24T5HO/L48/FG/850/BF/40611 L
Long Description
OBS40611 LED T5HO LEDlescent 4ft, 24W, 82CRI, 3500 Lumen, 5000K, 50000 life
Additional Information
lumens
3,500
average life
50000
Base
Miniature Bipin
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED24T5HO/L48/FG/850/BF/40611
GTIN
00046135406119
UPC
046135406119
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.309
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat