LED5MR16DIM830FL - 5W Led MR16 30K 350LM Dim

Sylvania

  • $4.96 (Each)
  • $4.96 (Each)

  • $29.76 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5MR16DIM830FL
Manufacturer
Sylvania
Manufacturer's Part Number
LED5MR16DIM830FL35GLRP/78233
Description
5W Led MR16 30K 350LM Dim
Led MR16, 5W, Dimmable, 82CRI, 350 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135782336 / 00046135782336
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Standard Packaging
$29.76 (Per 6)
Resources
Images
 
 
LED5MR16DIM830FL - Large Image
Other Links
 
 
LED5MR16DIM830FL - Other
 
LED5MR16DIM830FL - Other
 
LED5MR16DIM830FL - Other
Tech Bulletins
 
 
LED5MR16DIM830FL - Tech Bulletin
Attachments
 
 
LED5MR16DIM830FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12.00
Lamp Type
LED MR16
Shape
MR16
Wattage
5.00
Material, Color, and Finish
color rendering index (cri)
82
Style
MR16 reflector
Dimensions and Weight
Size
1.97
Descriptions
Description
5W LED MR16 30K 350LM DIM
Product Type
LED5MR16DIM830FL35GLRP 6/CS 1/Sku
extra long description
SYL LED5MR16DIM830FL35GLRP/78233 LE
Long Description
LED MR16, 5W, Dimmable, 82CRI, 350 Lumen, 3000K, 25000 life
Additional Information
Voltage
12.00 V
average life
25000
Base
GU5.3 Bipin
lumens
350
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5MR16DIM830FL35GLRP/78233
GTIN
00046135782336
UPC
046135782336
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.185
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat