LEDRT56700827FL8 - 10W 5/6" Led Recessed Downlight 27K

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56700827FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700827FL80/73394
Description
10W 5/6" Led Recessed Downlight 27K
OBS73394 700LM 2700K Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30, Suitable For 5" and 6" Housings. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135733949 / 00046135733949
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDRT56700827FL8 - Large Image
Attachments
 
 
LEDRT56700827FL8 - Specification Sheet
 
LEDRT56700827FL8 - Specification Sheet
MSDS Sheets
 
 
LEDRT56700827FL8 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
SPECIAL
Wattage
10 A
Descriptions
Product Type
LEDRT56700827FL80 2/CS 1/Sku
Description
10W 5/6" LED RECESSED DOWNLIGHT 27K
Long Description
OBS73394 700lm 2700K LED recessed downlight kit replacing up to 65W incandescent BR30, suitable for 5" and 6" housings. Medium base socket adaptor included. Integrated white trim and white baffle reflector.
Additional Information
lumens
700 Linear FT
average life
50000 HR
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700827FL80/73394
sub brand
Ultra
GTIN
00046135733949
UPC
046135733949
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LED Luminaires & Reftrofit Kits
Packaging
Weight per each
2.0499
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat