LEDRT569SC31200S - *Delisted*6" 14W Led Retro CCT Select Smooth 1200L

Sylvania

  • $19.07 (Each)
  • $19.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT569SC31200S
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT569SC31200SM/62017
Description
*Delisted*6" 14W Led Retro CCT Select Smooth 1200L
OBS00ST9SC3SMWHE26 RT Screw Based, 5/6 Inch, 90 Cri, 5 Selectable Colors, 1200 Lumens, Smooth Reflector. T20/T24 Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135620171 / 00046135620171
Weight per unit
0.731 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.07 (Each)
Resources
Images
 
 
LEDRT569SC31200S - Small Image
 
LEDRT569SC31200S - Large Image
 
Small Image - Small Image
Tech Bulletins
 
 
LEDRT569SC31200S - Tech Bulletin
Other Links
 
 
LEDRT569SC31200S - Other
 
LEDRT569SC31200S - Other
Attachments
 
 
LEDRT569SC31200S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate (PC)
Voltage Rating
120.00
Wattage
14.00
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
92
Dimensions and Weight
Size
7.28
Descriptions
Product Type
LEDRT569SC31200SM 4/CS 1/Sku
Description
*DELISTED*6" 14W LED RETRO CCT SELECT SMOOTH 1200L
extra long description
SYL LEDRT569SC31200SM/62017 LEDRT56
Long Description
OBS00ST9SC3SMWHE26 RT screw based, 5/6 inch, 90 CRI, 5 selectable colors, 1200 lumens, Smooth Reflector. T20/T24 compliant
Additional Information
housing
Polycarbonate (PC)
Voltage
120.00 V
average life
50000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LEDRT569SC31200SM/62017
Brand
SYLVANIA
GTIN
00046135620171
UPC
046135620171
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.731
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat