10RC38X - 12-10 Ins Ring Term

Sta-Kon

  • $96.55 (Per 50)
  • $1.93 (Each)

  • $96.55 (Per 50)

  • $193.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC38X
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC38X
Description
12-10 Ins Ring Term
Expanded Vinyl-Insulated Ring Terminal, Length 1.29 Inches, Width .59 Inches, Maximum Insulation .250, Bolt Hole 3/8 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800516 / 5414363935728 / 00786210800516
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.93 (Each)
Carton
$96.55 (Per 50)
Resources
Images
 
 
10RC38X - Small Image
 
10RC38X - Large Image
Other Links
 
 
10RC38X - Other
Attachments
 
 
10RC38X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS RING TERM
Product Type
Exp Ins VNL RNG TRM, 12-10, 3/8 BLT
extra long description
ABB 10RC-38X EXP INS VNL RNG TRM, 1
Long Description
Expanded Vinyl-Insulated Ring Terminal, Length 1.29 Inches, Width .59 Inches, Maximum Insulation .250, Bolt Hole 3/8 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Catalog numbers ending with the suffix X indicate an expanded insulation grip. This means a wider wire entry to accommodate heavy wall insulation. Ring terminals Won't fall free even if the mounting screw loosens
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC38X
GTIN
00786210800516
UPC
786210800516
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.014
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat