241511225 - 3-1/2", 1-1/2"DP Oct BX, 1/2" Ko

Steel City

  • $6.65 (Each)
  • $6.65 (Each)

  • $166.25 (Per 25)

  • $665.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241511225
Manufacturer
Steel City
Manufacturer's Part Number
241511/2-25
Description
3-1/2", 1-1/2"DP Oct BX, 1/2" Ko
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn Construction With 1/2 Inch Knockouts, Pre-Galvanized Steel, With Conduit Knockouts
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
785991160000 / 5415022442960 / 00785991160000
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$166.25 (Per 25)
Resources
360 Images
 
 
241511225 - 360 Image
Other Links
 
 
241511225 - Other
Images
 
 
241511225 - Large Image
 
241511225 - Large Image
 
241511225 - Large Image
 
241511225 - Large Image
Attachments
 
 
241511225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-1/2 Inches Diameter x 1-1/2 Inch depth
Descriptions
Description
3-1/2",1-1/2"DP OCT BX,1/2" KO
Product Type
3-1/2X1-1/2, Oct BX, STL, 11.8CU, 1
extra long description
ABB 241511/2-25 3-1/2X1-1/2,OCT BX,
Long Description
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn construction with 1/2 Inch knockouts, Pre-Galvanized Steel, with Conduit Knockouts
Construction
Drawn
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
241511/2-25
Brand
Steel City
GTIN
00785991160000
UPC
785991160000
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight per each
0.41
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat