309095 - 3 1/2RND Box 24"Barhngr

Carlon

  • $4.30 (Each)
  • $4.30 (Each)

  • $214.80 (Per 50)

  • $429.60 (Per 100)
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
309095
Manufacturer
Carlon
Manufacturer's Part Number
3090-95
Description
3 1/2RND Box 24"Barhngr
Round Ceiling/Fixture Outlet Box With Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means 24 Inch Bar Hanger, 16-1/1 Inch Minimum - 27 Inch Maximum With High Clamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358503652 / 00786358503652
Weight per unit
0.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$4.30 (Each)
Standard Packaging
$214.80 (Per 50)
Resources
Other Links
 
 
309095 - Other
Images
 
 
309095 - Large Image
Attachments
 
 
309095 - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
3.5 In Otlt BX-Bar HNGR-Mold Fast
Description
3 1/2RND BOX 24"BARHNGR
extra long description
ABB 3090-95 3.5 IN OTLT BX-BAR HNGR
Long Description
Round Ceiling/Fixture Outlet Box with Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means 24 Inch Bar Hanger, 16-1/1 Inch Minimum - 27 Inch Maximum with High Clamps
Special Features
High clamps
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
3090-95
Brand
Carlon
GTIN
00786358503652
UPC
786358503652
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.792
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
16 Inch adjustable bar hanger
Application
Suitable for Fixture Support Up to 50 Lbs
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat