500M - 500 Cu Split Bolt

Blackburn Mechanical

  • $87.79 (Each)
  • $87.79 (Each)

  • $8,778.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500M
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
500M
Description
500 Cu Split Bolt
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786855261 / 5414363142522 / 00783786855261
Weight per unit
0.925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.79 (Each)
Carton
$87.79 (Each)
Resources
Images
 
 
500M - Small Image
 
500M - Large Image
 
500M - Large Image
 
500M - Large Image
 
500M - Large Image
 
500M - Large Image
360 Images
 
 
500M - 360 Image
Attachments
 
 
500M - Specification Sheet
Other Links
 
 
500M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
3-1/32 in
Descriptions
Short Description
Split Bolt Connector, Non-Insulated, 3-1/32 in L
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, 400 kcmil (Range for Equal Main and Tap) Conductor Size, 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 in Overall Length, Split Terminal, 0.93 lb/EA
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
500 CU SPLIT BOLT
extra long description
ABB 500M H-STRNGTH SPLITBLT CONN 50
Additional Information
Minimum Conductor Size
400 kcmil (Range for Equal Main and Tap)
package quantity
1 CT;30 PK
Maximum Conductor Size
500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
Manufacturer Information
sub brand
Blackburn
Brand
Blackburn Mechanical
Manufacturers Part Number
500M
GTIN
00783786855261
UPC
783786855261
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.93 lb/EA
Weight per each
0.925
Carton
1
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat