5234GRX - 1" STL Ext Bond LT Flex Conn

T&B Ind Fitting

  • $63.95 (Each)
  • $63.95 (Each)

  • $639.47 (Per 10)

  • $3,197.34 (Per 50)

  • $6,394.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5234GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5234GRX
Description
1" STL Ext Bond LT Flex Conn
1 Inch Steel External Bonding Liquidtight Connector With Lay-In-Lug, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210759357 / 00786210759357
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.95 (Each)
Carton
$639.47 (Per 10)
Standard Packaging
$3,197.34 (Per 50)
Resources
Images
 
 
5234GRX - Small Image
 
5234GRX - Large Image
Other Links
 
 
5234GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" STL EXT BOND LT FLEX CONN
Product Type
1 GR LT
Long Description
1 Inch steel external bonding liquidtight connector with lay-in-lug, non-insulated
extra long description
ABB 5234GRX 1 GR LT
Manufacturer Information
Manufacturers Part Number
5234GRX
Brand
T&B Ind Fitting
GTIN
00786210759357
UPC
786210759357
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.48
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat