5245 - 1-1/4" 45D LT Conn

T&B Ind Fitting

  • $83.42 (Each)
  • $83.42 (Each)

  • $417.10 (Per 5)

  • $8,341.92 (Per 100)
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
5245
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5245
Description
1-1/4" 45D LT Conn
Liquidtight Conduit Fitting, 45 Degree 1-1/4 Inch, Non-Insulated Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052458 / 5415022256727 / 00786210052458
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.42 (Each)
Carton
$417.10 (Per 5)
Resources
Images
 
 
5245 - Small Image
 
5245 - Large Image
Other Links
 
 
5245 - Other
 
5245 - Other
Attachments
 
 
5245 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Product Type
1 1/4 Non-Insul 45 Deg Liqtight CN
Description
1-1/4" 45D LT CONN
Long Description
Liquidtight Conduit Fitting, 45 Degree 1-1/4 Inch, Non-Insulated Malleable Iron
extra long description
ABB 5245 1 1/4 NON-INSUL 45 DEG LIQ
Manufacturer Information
Manufacturers Part Number
5245
Brand
T&B Ind Fitting
GTIN
00786210052458
UPC
786210052458
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Packaging
Weight per each
0.95
Carton
5
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5245.
Jump To:

Similar Items

Similar items are close alternatives to 5245, though they may not be 100% alike.

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-...
  • Our Part #: LT12545
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT12545
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($194.80) ·
LT12545 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST45125 Appleton Electric 00781381680257
453SLT Bridgeport Fittings 00781747024534
LT12545 Eaton Crouse-Hinds 00784564451255
LTK12545 Eaton Crouse-Hinds 00784564000255
H1254 Hubbell Wiring Device-Kellems 00783585034454
K1254 Killark 00783936991375
4Q4125 O-Z Gedney 00783126618853
4QS-4125 O-Z Gedney 00687855120741
3445 Raco 00050169034453
H1254 Raco n/a
LMA-41 Remke 00785411301440
5245 Thomas & Betts 00786210052458
LT-454 Thomas & Betts 00785991425710

* All prices subject to change.

Begin Live Chat