5258 - 2-1/2" 90D LT Conn

T&B Ind Fitting

  • $485.74 (Each)
  • $485.74 (Each)

  • $48,574.44 (Per 100)
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
5258
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5258
Description
2-1/2" 90D LT Conn
Liquid Tight 90°Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 840 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210052588 / 00786210052588
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$485.74 (Each)
Carton
$485.74 (Each)
Resources
Images
 
 
5258 - Large Image
 
5258 - Large Image
Other Links
 
 
5258 - Other
 
5258 - Other
Attachments
 
 
5258 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-3/4 in;95.3 mm
Size
2-1/2 Inch
Descriptions
Description
2-1/2" 90D LT CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 2-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 840 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 2-1/2 in, 90°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5258 2.5 INCH NON-INSUL 90 DEG
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
2-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5258
sub brand
ABB
GTIN
00786210052588
UPC
786210052588
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
840 lb/100
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5258.
Jump To:

Similar Items

Similar items are close alternatives to 5258, though they may not be 100% alike.

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • Our Part #: LT25090
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT25090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($231.56) ·
LT25090 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$231.56

Each

QTY:
Each
Add
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connec...
  • Our Part #: ST90250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-90250
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,576.05) ·
ST90250 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$515.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5258 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST90250 Appleton Electric 00781381680752
476SLT Bridgeport Fittings n/a
LT25090 Eaton Crouse-Hinds 00784564902504
K2509 Killark n/a
4Q9250 O-Z Gedney 00783126619553
3430 Raco 00050169034309
H2509 Raco n/a
5258 Thomas & Betts 00786210052588
L9250 AFC Cable Systems 00077680137265
LT90250 Arlington 00018997329257
497 Topaz 00751338146808

* All prices subject to change.

Begin Live Chat